Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR5T
Zoro # G410191784
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Thread Length 14 mm
- Bore Diameter Tolerance -0.012/+0.065 mm
- Ball Material Grade 52100
- Inner Ring Width 8 mm
- Maximum Ball Swivel 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR5T
- Zoro # G410191784
- UPC # 806990171153
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 14 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 8 mm |
Head Width | 6.25 mm |
Head Outside Diameter | 16 mm |
Bore Diameter | 5 mm |
Ball Diameter | 11.1 mm |
Shank Thread Size | M5-0.8 |
Ball Stud Center Length | 27 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 27 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M5-0.8, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-111 RESALE (123344 1-11/16 SC INS)
- HONEYWELL L8148E1265 Aquastat Relay-Low (L8148E1265)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- Qa1 Spherical Rod Ends