Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR5
Zoro # G310191976
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 6.25 mm
- Shank Thread Direction Right Hand
- Housing Material Chromoly Steel
- Ball Stud Center Length 27 mm
- Static Radial Load Capacity 16,396 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR5
- Zoro # G310191976
- UPC # 806990171146
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Width | 6.25 mm |
Ball Stud Center Length | 27 mm |
Head Outside Diameter | 16 mm |
Ball Diameter | 11.1 mm |
Shank Thread Length | 14 mm |
Bore Diameter | 5 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 8 mm |
Shank Thread Size | M5-0.8 |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 27 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M5-0.8, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- MAIN FILTER Hydraulic Filter, replaces ALLISON 29510910, Pressure Line, 5 micron, Outside-In (MF0058806)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- MIDWEST FASTENER 10mm-1.5 x 48mm Coarse Thread Female Heim Joint 2PK (36543)
- Qa1 Spherical Rod Ends