Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR20-1
Zoro # G910191901
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automotive
- System of Measurement Metric
- Housing Material Alloy Steel
- Resistance Properties Corrosion Resistant
- Race Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR20-1
- Zoro # G910191901
- UPC # 806990171504
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Center Length | 77 mm |
Shank Thread Length | 40 mm |
Shank Thread Size | M20-2.5 |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Head Width | 18 mm |
Head Outside Diameter | 46 mm |
Ball Diameter | 34.93 mm |
Inner Ring Width | 25 mm |
Details
Application | Automotive |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Resistance Properties | Corrosion Resistant |
Race Material | Alloy Steel |
Item | Rod End Bearing |
Static Radial Load Capacity | 120,212 N |
Shank Thread Direction | Right Hand |
Maximum Ball Swivel | 20 Degrees |
Ball Material | 52100 Steel Spherical |
Standards | ISO 9001 |
Ball Material Grade | 52100 |
Rod End Type | Spherical Rod End |
Load Direction | Radial |
Shank Thread Gender | Female |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 40 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial, Maximum Ball Swivel 20 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX Ultra-Max® 08B Cl Sc Type Bs RllrChn, Sngl Strand, 1/2" Pitch, PK5 (08BUMCL)
- A1 CARDONE New Power Steering Pump, 96-6052 (96-6052)
- DAYTON AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (3GWY7)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- Qa1 Spherical Rod Ends