Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR14-1
Zoro # G710191767
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards ISO 9001
- Load Direction Radial
- Ball Stud Center Length 57 mm
- Bore Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR14-1
- Zoro # G710191767
- UPC # 806990171382
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Center Length | 57 mm |
Bore Diameter | 14 mm |
Head Width | 13.5 mm |
Ball Diameter | 25.4 mm |
Shank Thread Size | M14-1.5 |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Head Outside Diameter | 34.75 mm |
Inner Ring Width | 19 mm |
Shank Thread Length | 27 mm |
Details
System of Measurement | Metric |
Item | Rod End Bearing |
Standards | ISO 9001 |
Load Direction | Radial |
Shank Thread Gender | Female |
Rod End Type | Spherical Rod End |
Ball Material | 52100 Steel Spherical |
Application | Automotive |
Maximum Ball Swivel | 21 Degrees |
Ball Material Grade | 52100 |
Resistance Properties | Corrosion Resistant |
Shank Thread Direction | Right Hand |
Static Radial Load Capacity | 71,741 N |
Housing Material | Alloy Steel |
Race Material | Alloy Steel |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 27 mm, Shank Thread Size M14-1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- AVENTICS Directional Control Plug-In Valve (R503A2B60MA00F1)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Male Rod End, SS, RH, 3/8-24 (GMR6T)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- Qa1 Plain Bearings