Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFL8T
Zoro # G610192031
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Race Material Carbon Steel
- Head Width 8.75 mm
- Application Automotive
- Shank Thread Size M8-1.25
- Head Outside Diameter 22.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL8T
- Zoro # G610192031
- UPC # 806990170828
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Width | 8.75 mm |
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 22.25 mm |
Ball Stud Center Length | 36 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Diameter | 15.88 mm |
Bore Diameter | 8 mm |
Inner Ring Width | 12 mm |
Shank Thread Length | 17 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- QA1 Female Stud Rod End, SS, RH, 7/16-20 (GFR7TS)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- SEALMASTER TR Series 3-Piece General Purpose Precision Rod End Bearing W/Zerk Fitting, 7/16 in Bore, 1-1/8 in OD (1410701000)
- Qa1 Spherical Rod Ends