Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFL8
Zoro # G810191902
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive
- Housing Material Chromoly Steel
- Ball Material Grade 52100
- Rod End Type Spherical Rod End
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL8
- Zoro # G810191902
- UPC # 806990170804
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Inner Ring Width | 12 mm |
Head Width | 8.75 mm |
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 22.25 mm |
Shank Thread Length | 17 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Bore Diameter | 8 mm |
Ball Diameter | 15.88 mm |
Ball Stud Center Length | 36 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- BETA 1 FILTERS Air Filter replacement filter for 89295976 / INGERSOLL RAND (B1AF0005156)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- Qa1 Spherical Rod Ends