Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFL20T-1
Zoro # G910191987
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 40 mm
- Ball Material 52100 Steel Spherical
- Shank Thread Size M20-2.5
- Race Material Stainless Steel
- Inner Ring Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL20T-1
- Zoro # G910191987
- UPC # 806990171115
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 40 mm |
Shank Thread Size | M20-2.5 |
Inner Ring Width | 25 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Diameter | 34.93 mm |
Head Outside Diameter | 46 mm |
Head Width | 18 mm |
Ball Stud Center Length | 77 mm |
Bore Diameter | 20 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 40 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial, Maximum Ball Swivel 20 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1557)
- SKF SKF 6307 2RS1, Single Row Ball Bearings (6307 2RS1)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- Qa1 Plain Bearings