Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFL16T-1
Zoro # G010191962
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Resistance Properties Corrosion Resistant
- Ball Diameter 28.58 mm
- Head Outside Diameter 38 mm
- Shank Thread Size M16-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL16T-1
- Zoro # G010191962
- UPC # 806990171054
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 28.58 mm |
Head Outside Diameter | 38 mm |
Shank Thread Size | M16-1.5 |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Head Width | 14.25 mm |
Bore Diameter | 16 mm |
Ball Stud Center Length | 64 mm |
Inner Ring Width | 21 mm |
Shank Thread Length | 33 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 33 mm, Shank Thread Size M16-1.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial, Maximum Ball Swivel 23 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- PIX V-Belt, Cogged 5/8 X 67 (5VX670)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- MIDWEST FASTENER 1/2"-20 Fine Thread Female Heim Joint 2PK (36585)
- Qa1 Spherical Rod Ends