Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFL14T
Zoro # G110191923
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Center Length 57 mm
- System of Measurement Metric
- Static Radial Load Capacity 71,741 N
- Bore Diameter 14 mm
- Inner Ring Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL14T
- Zoro # G110191923
- UPC # 806990171009
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Center Length | 57 mm |
Bore Diameter | 14 mm |
Inner Ring Width | 19 mm |
Head Width | 13.5 mm |
Ball Diameter | 25.4 mm |
Head Outside Diameter | 34.75 mm |
Shank Thread Length | 27 mm |
Shank Thread Size | M14-2.0 |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 27 mm, Shank Thread Size M14-2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sealing Ring CRO-3/8 (CRO-3/8)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- Qa1 Plain Bearings