Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFL10-1
Zoro # G810192046
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 10 mm
- Load Direction Radial
- Static Radial Load Capacity 50,227 N
- Ball Material 52100 Steel Spherical
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL10-1
- Zoro # G810192046
- UPC # 806990170873
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter | 10 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Head Width | 10.5 mm |
Ball Stud Center Length | 43 mm |
Shank Thread Size | M10-1.25 |
Head Outside Diameter | 27 mm |
Ball Diameter | 19.05 mm |
Inner Ring Width | 14 mm |
Shank Thread Length | 21 mm |
Details
Load Direction | Radial |
Static Radial Load Capacity | 50,227 N |
Ball Material | 52100 Steel Spherical |
Resistance Properties | Corrosion Resistant |
Maximum Ball Swivel | 17 Degrees |
Shank Thread Gender | Female |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Application | Automotive |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Item | Rod End Bearing |
Race Material | Alloy Steel |
Ball Material Grade | 52100 |
Standards | ISO 9001 |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- D&D 116" Outside Length, 2/3" Top Width, 1 Ribs (B113/5L1160)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110495.00)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- Qa1 Spherical Rod Ends