Shop All Spherical Rod Ends
Qa1
Metric Greaseable Commerical Rod End
Mfr # MCMR10Z
Zoro # G210191793
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Lubrication Openings Grease Fitting
- Standards ISO 9001
- Ball Stud Center Length 48 mm
- Head Outside Diameter 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCMR10Z
- Zoro # G210191793
- UPC # 806990170651
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Center Length | 48 mm |
Head Outside Diameter | 27 mm |
Inner Ring Width | 14 mm |
Head Width | 9.5 mm |
Ball Diameter | 19.05 mm |
Bore Diameter | 10 mm |
Shank Thread Size | M10-1.5 |
Shank Thread Length | 29 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Details
System of Measurement | Metric |
Lubrication Openings | Grease Fitting |
Standards | ISO 9001 |
Item | Rod End Bearing |
Load Direction | Radial |
Shank Thread Direction | Left Hand |
Application | Automotive |
Ball Material | 52100 Steel Spherical |
Housing Material | Carbon Steel |
Ball Material Grade | 52100 |
Shank Thread Gender | Male |
Resistance Properties | Corrosion Resistant |
Static Radial Load Capacity | 21,024 N |
Maximum Ball Swivel | 26 Degrees |
Rod End Type | Spherical Rod End |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1890-14MPT-85 Panther Synchronous Belt (1890-14MPT-85)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK52118)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- Qa1 Spherical Rod Ends