Shop All Spherical Rod Ends
Qa1
Metric Greaseable Commerical Rod End
Mfr # MCML12Z
Zoro # G610191812
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material 52100 Steel Spherical
- Standards ISO 9001
- Shank Thread Gender Male
- Shank Thread Size M12-1.75
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCML12Z
- Zoro # G610191812
- UPC # 806990170682
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M12-1.75 |
Bore Diameter | 12 mm |
Head Width | 10.75 mm |
Shank Thread Length | 33 mm |
Inner Ring Width | 16 mm |
Ball Stud Center Length | 54 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Diameter | 22.23 mm |
Head Outside Diameter | 30 mm |
Details
Ball Material | 52100 Steel Spherical |
Standards | ISO 9001 |
Shank Thread Gender | Male |
Item | Rod End Bearing |
System of Measurement | Metric |
Housing Material | Carbon Steel |
Shank Thread Direction | Left Hand |
Application | Automotive |
Rod End Type | Spherical Rod End |
Ball Material Grade | 52100 |
Static Radial Load Capacity | 25,819 N |
Maximum Ball Swivel | 27 Degrees |
Lubrication Openings | Grease Fitting |
Resistance Properties | Corrosion Resistant |
Load Direction | Radial |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 54 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.75, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 16 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- VERSA V Series 1/2In 200Psi Manually Operated Directional Control Valve (VBH-4504)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- Qa1 Plain Bearings