Shop All Spherical Rod Ends
Qa1
Metric Greaseable Commerical Rod End
Mfr # MCFR6Z
Zoro # G510191677
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 12.7 mm
- Ball Material 52100 Steel Spherical
- System of Measurement Metric
- Shank Thread Gender Female
- Head Outside Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR6Z
- Zoro # G510191677
- UPC # 806990170514
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 12.7 mm |
Head Outside Diameter | 19 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Shank Thread Size | M6-1.0 |
Ball Stud Center Length | 30 mm |
Inner Ring Width | 9 mm |
Shank Thread Length | 22 mm |
Bore Diameter | 6 mm |
Head Width | 6.25 mm |
Details
Ball Material | 52100 Steel Spherical |
System of Measurement | Metric |
Shank Thread Gender | Female |
Standards | ISO 9001 |
Shank Thread Direction | Left Hand |
Load Direction | Radial |
Static Radial Load Capacity | 11,895 N |
Application | Automotive |
Item | Rod End Bearing |
Ball Material Grade | 52100 |
Resistance Properties | Corrosion Resistant |
Housing Material | Carbon Steel |
Maximum Ball Swivel | 23 Degrees |
Rod End Type | Spherical Rod End |
Lubrication Openings | Grease Fitting |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 30 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 9 mm, Load Direction Radial, Lubrication Openings Grease Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Ball Valve QH-1/2 (QH-1/2)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- FAG BEARINGS FAG 626Z, SelfAligning Ball Bearings Double Row (626Z)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- QA1 Female Rod End, LH, #10-32 (CFL3)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- Qa1 Spherical Rod Ends