Shop All Spherical Rod Ends
Qa1
Metric Greaseable Commerical Rod End
Mfr # MCFR16Z
Zoro # G510191844
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Female
- Head Width 12.75 mm
- System of Measurement Metric
- Resistance Properties Corrosion Resistant
- Ball Diameter 28.58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR16Z
- Zoro # G510191844
- UPC # 806990170613
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Width | 12.75 mm |
Ball Diameter | 28.58 mm |
Head Outside Diameter | 38 mm |
Bore Diameter | 16 mm |
Ball Stud Center Length | 64 mm |
Inner Ring Width | 21 mm |
Shank Thread Size | M16-2.0 |
Shank Thread Length | 40 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Details
Shank Thread Gender | Female |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant |
Maximum Ball Swivel | 33 Degrees |
Item | Rod End Bearing |
Rod End Type | Spherical Rod End |
Load Direction | Radial |
Shank Thread Direction | Left Hand |
Standards | ISO 9001 |
Ball Material Grade | 52100 |
Lubrication Openings | Grease Fitting |
Housing Material | Carbon Steel |
Ball Material | 52100 Steel Spherical |
Static Radial Load Capacity | 37,391 N |
Application | Automotive |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-80-PPVA-N3 (DSBC-32-80-PPVA-N3)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- BESTORQ Dixie Chopper XW2002-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Male, SS/PTFE Race Rod End, RH, 8/8.065mm (MGMR8T)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- Qa1 Plain Bearings