Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHMR10Z-1
Zoro # G710191705
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inner Ring Width 14 mm
- Maximum Ball Swivel 17 Degrees
- Standards ISO 9001
- Rod End Type Spherical Rod End
- Static Radial Load Capacity 50,227 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR10Z-1
- Zoro # G710191705
- UPC # 806990172136
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Inner Ring Width | 14 mm |
Shank Thread Size | M10-1.25 |
Ball Stud Center Length | 48 mm |
Head Width | 10.5 mm |
Shank Thread Length | 29 mm |
Bore Diameter | 10 mm |
Head Outside Diameter | 27 mm |
Ball Diameter | 19.05 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- CHICAGO PNEUMATIC Retaining Ring (8940163612)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57408, Suction, 125 micron (ZX-57408)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- Qa1 Spherical Rod Ends