Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHML20Z
Zoro # G210191823
product price: $98.05
/ea
Free Shipping & Returns
$98.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Ball Swivel 20 Degrees
- Ball Material Grade 52100
- Shank Thread Gender Male
- Race Material Chromoly Steel
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHML20Z
- Zoro # G210191823
- UPC # 806990171948
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 47 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Stud Center Length | 78 mm |
Inner Ring Width | 25 mm |
Shank Thread Size | M20-1.5 |
Head Width | 18 mm |
Ball Diameter | 34.93 mm |
Bore Diameter | 20 mm |
Head Outside Diameter | 46 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 47 mm, Shank Thread Size M20-1.5, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Hose Assembly MPT, 15 ft L, 60 psi Pressure, Nitrile Butadiene Rubber, Black (98108490)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NB, Return Line, 10 micron (ZX-MF1801P10NB)
- LIBERTY Revolution WallMount Rotating Water Hose Reel, 150 Feet Capacity (713)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- Qa1 Spherical Rod Ends