Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHML12Z-1
Zoro # G610191874
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Standards ISO 9001
- Ball Material Grade 52100
- Bore Diameter Tolerance -0.012/+0.065 mm
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHML12Z-1
- Zoro # G610191874
- UPC # 806990171788
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 16 mm |
Ball Stud Center Length | 54 mm |
Bore Diameter | 12 mm |
Head Outside Diameter | 30 mm |
Ball Diameter | 22.23 mm |
Shank Thread Length | 33 mm |
Head Width | 12 mm |
Shank Thread Size | M12-1.25 |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 54 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 12 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 16 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- LEGACY HOSE AIR FLEX 3/8" X 100' FLEX YELLOW (LMHFZ38100YW2)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- Qa1 Spherical Rod Ends