Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHML10Z
Zoro # G710192009
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material 52100 Steel Spherical
- Lubrication Openings Grease Fitting
- Shank Thread Length 29 mm
- Load Direction Radial
- Race Material Chromoly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MHML10Z
- Zoro # G710192009
- UPC # 806990171719
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 29 mm |
Bore Diameter | 10 mm |
Ball Diameter | 19.05 mm |
Head Width | 10.5 mm |
Head Outside Diameter | 27 mm |
Shank Thread Size | M10-1.5 |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 14 mm |
Ball Stud Center Length | 48 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 14 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (GF2014)
- CONTINENTAL CONTITECH 4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX83)
- ENERPAC CT604, Coupler Bleed Tool (CT604)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- Qa1 Plain Bearings