Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHFR14Z
Zoro # G110191688
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 71,741 N
- Race Material Chromoly Steel
- Maximum Ball Swivel 21 Degrees
- Load Direction Radial
- Ball Material Grade 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MHFR14Z
- Zoro # G110191688
- UPC # 806990171412
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Width | 13.5 mm |
Shank Thread Length | 27 mm |
Ball Stud Center Length | 57 mm |
Head Outside Diameter | 34.75 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Bore Diameter | 14 mm |
Inner Ring Width | 19 mm |
Shank Thread Size | M14-2.0 |
Ball Diameter | 25.4 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 27 mm, Shank Thread Size M14-2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- GOODMAN Cap020000440Rp 440V 2.0 Uf (CAP0200004)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100481)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- QA1 Female Stud Rod End, SS, RH, 7/16-20 (GFR7TS)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- Qa1 Plain Bearings