Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHFR12Z-1
Zoro # G110191732
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Openings Grease Fitting
- Head Outside Diameter 30 mm
- Housing Material Alloy Steel
- Bore Diameter Tolerance -0.012/+0.065 mm
- Inner Ring Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR12Z-1
- Zoro # G110191732
- UPC # 806990171368
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 30 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 16 mm |
Bore Diameter | 12 mm |
Shank Thread Length | 24 mm |
Ball Stud Center Length | 50 mm |
Ball Diameter | 22.23 mm |
Shank Thread Size | M12-1.25 |
Head Width | 12 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 50 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 12 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 16 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- Qa1 Plain Bearings