Shop All Spherical Rod Ends
Qa1
Metric Greasable Precision Rod End
Mfr # MHFL8Z
Zoro # G010192013
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Female
- Rod End Type Spherical Rod End
- Race Material Chromoly Steel
- Maximum Ball Swivel 18 Degrees
- Bore Diameter Tolerance -0.012/+0.065 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFL8Z
- Zoro # G010192013
- UPC # 806990170842
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.012/+0.065 mm |
Head Width | 8.75 mm |
Shank Thread Length | 17 mm |
Ball Diameter | 15.88 mm |
Head Outside Diameter | 22.25 mm |
Bore Diameter | 8 mm |
Inner Ring Width | 12 mm |
Shank Thread Size | M8-1.25 |
Ball Stud Center Length | 36 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 17 # of Teeth (25BS17H X 5/8)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK10 (49482)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- QA1 Commercial Greaseable Rod End, Steel (CML8Z)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- Qa1 Plain Bearings