Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, RH, 33mm
Mfr # MGMR14TS
Zoro # G5498744
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M14 x 2.0
- Stud Length 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGMR14TS
- Zoro # G5498744
- UPC # 094723358210
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Stud Length | 33 mm |
Dimension E | 34.75 mm |
Dimension G | 60 mm |
Dimension H | 36 mm |
Dimension N | 19 mm |
Dimension A | M14 x 2.0 |
Dimension J | 77.375 mm |
Dimension C | 33 mm |
Dimension B | 20.5 mm |
Ball Diameter | 25.4 mm |
Head Width | 12.25 mm |
Head Outside Diameter | 34.75 mm |
Bore Diameter | 14 mm |
Shank Thread Size | M14-2.0 |
Overall Length | 77.4 mm |
Ball Stud Thread Length | 29 mm |
Ball Stud Thread Size | M14-2.0 |
Inner Ring Width | 19 mm |
Shank Thread Length | 36 mm |
Ball Stud Center Length | 64.5 mm |
Bore Diameter Tolerance | +0.065/-0.012 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14-2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2DF2-B)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- Qa1 Plain Bearings