Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, RH, 28.5mm
Mfr # MGMR12TS
Zoro # G5534392
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M12 x 1.75
- Stud Length 28.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGMR12TS
- Zoro # G5534392
- UPC # 094723358227
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Stud Length | 28.5 mm |
Dimension N | 16 mm |
Dimension H | 33 mm |
Dimension E | 30 mm |
Dimension G | 54 mm |
Dimension J | 69 mm |
Dimension C | 28.5 mm |
Dimension A | M12 x 1.75 |
Dimension B | 19.5 mm |
Bore Diameter | 12 mm |
Inner Ring Width | 16 mm |
Shank Thread Size | M12-1.75 |
Head Width | 10.75 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 22.23 mm |
Ball Stud Center Length | 57.38 mm |
Ball Stud Thread Length | 24.5 mm |
Overall Length | 69 mm |
Head Outside Diameter | 30 mm |
Ball Stud Thread Size | M12-1.75 |
Shank Thread Length | 33 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12-1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (1F794)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- Qa1 Plain Bearings