Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, RH, 14mm
Mfr # MGMR6TS
Zoro # G5815792
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M6 x 1.0
- Stud Length 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGMR6TS
- Zoro # G5815792
- UPC # 094723358135
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Stud Length | 14mm |
Dimension A | M6 x 1.0 |
Dimension H | 22mm |
Dimension B | 10mm |
Dimension G | 36mm |
Dimension E | 19mm |
Dimension N | 9mm |
Dimension J | 45.5mm |
Dimension C | 14mm |
Ball Diameter | 12.7 mm |
Head Width | 6.25 mm |
Bore Diameter | 6 mm |
Shank Thread Length | 22 mm |
Shank Thread Size | M6-1.0 |
Bore Diameter Tolerance | +0.065/-0.012 mm |
Head Outside Diameter | 19 mm |
Ball Stud Center Length | 29.76 mm |
Ball Stud Thread Length | 11 mm |
Ball Stud Thread Size | M6-1.0 |
Inner Ring Width | 9 mm |
Overall Length | 45.5 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 29.76 mm, Ball Stud Thread Length 11 mm, Ball Stud Thread Size M6-1.0, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 230V, 3.3 (71634704M)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Commercial Greaseable Rod End, Steel (CML10Z)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- Qa1 Plain Bearings