Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, LH, 38mm
Mfr # MGML16TS
Zoro # G5701141
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M16 x 2.0
- Stud Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGML16TS
- Zoro # G5701141
- UPC # 094723358241
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Stud Length | 38 mm |
Dimension E | 38 mm |
Dimension B | 24 mm |
Dimension N | 21 mm |
Dimension H | 40 mm |
Dimension C | 38 mm |
Dimension G | 66 mm |
Dimension A | M16 x 2.0 |
Dimension J | 85 mm |
Overall Length | 85 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 12.75 mm |
Bore Diameter | 16 mm |
Head Outside Diameter | 38 mm |
Inner Ring Width | 21 mm |
Shank Thread Length | 40 mm |
Ball Stud Center Length | 74 mm |
Ball Stud Thread Size | M16-2.0 |
Shank Thread Size | M16-2.0 |
Ball Diameter | 28.58 mm |
Ball Stud Thread Length | 34 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16-2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010ON, Pressure Line, 10 micron, Outside-In (MF0060202)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- BOSTON GEAR Miter Gear-12 Pitch (L119Y)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- Qa1 Spherical Rod Ends