Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, LH, 28.5mm
Mfr # MGML12TS
Zoro # G5799245
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M12 x 1.75
- Stud Length 28.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MGML12TS
- Zoro # G5799245
- UPC # 094723358197
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Stud Length | 28.5 mm |
Dimension C | 28.5 mm |
Dimension E | 30 mm |
Dimension A | M12 x 1.75 |
Dimension J | 69 mm |
Dimension N | 16 mm |
Dimension H | 33 mm |
Dimension G | 54 mm |
Dimension B | 19.5 mm |
Head Outside Diameter | 30 mm |
Inner Ring Width | 16 mm |
Shank Thread Length | 33 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 22.23 mm |
Ball Stud Thread Size | M12-1.75 |
Shank Thread Size | M12-1.75 |
Ball Stud Center Length | 57.38 mm |
Overall Length | 69 mm |
Ball Stud Thread Length | 24.5 mm |
Bore Diameter | 12 mm |
Head Width | 10.75 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12-1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- Qa1 Plain Bearings