Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, LH, 17.5mm
Mfr # MGML8TS
Zoro # G5762267
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M8 x 1.25
- Stud Length 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGML8TS
- Zoro # G5762267
- UPC # 094723358173
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 x 1.25 |
Stud Length | 17.5 mm |
Dimension B | 12 mm |
Dimension E | 22.25 mm |
Dimension H | 25 mm |
Dimension N | 12 mm |
Dimension A | M8 x 1.25 |
Dimension G | 42 mm |
Dimension J | 53.125 mm |
Dimension C | 17.5 mm |
Ball Stud Center Length | 36.76 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Size | M8-1.25 |
Ball Stud Thread Size | M8-1.25 |
Head Outside Diameter | 22.25 mm |
Overall Length | 53.1 mm |
Ball Stud Thread Length | 14 mm |
Shank Thread Length | 25 mm |
Head Width | 8 mm |
Inner Ring Width | 12 mm |
Ball Diameter | 15.88 mm |
Bore Diameter | 8 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36.76 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M8-1.25, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron (ZX-R62E10GV)
- GAST Bag Filter Pot Av463 (AV463)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- Qa1 Plain Bearings