Shop All Spherical Rod Ends
Qa1
Male Stud, SS/PTFE Race Rod End, LH, 13mm
Mfr # MGML5TS
Zoro # G5620422
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M5 x 0.8
- Stud Length 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGML5TS
- Zoro # G5620422
- UPC # 094723358128
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Stud Length | 13 mm |
Dimension H | 20 mm |
Dimension G | 33 mm |
Dimension J | 41 mm |
Dimension A | M5 x 0.8 |
Dimension B | 9 mm |
Dimension E | 16 mm |
Dimension N | 8 mm |
Dimension C | 13 mm |
Ball Diameter | 11.1 mm |
Shank Thread Length | 20 mm |
Overall Length | 41 mm |
Ball Stud Thread Length | 10 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Center Length | 27.26 mm |
Ball Stud Thread Size | M5-0.08 |
Shank Thread Size | M5-0.08 |
Head Width | 5.75 mm |
Bore Diameter | 5 mm |
Inner Ring Width | 8 mm |
Head Outside Diameter | 16 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27.26 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5-0.08, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5-0.08, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268867, Pressure Line, 3 micron, Outside-In (MF0436023)
- URREA Quick coupler for grease gun 8,000 psi (23604)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- Qa1 Plain Bearings