Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, SS, RH, 3/4-16
Mfr # GMR12TS
Zoro # G5648036
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GMR12TS
- Zoro # G5648036
- UPC # 806990043849
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension E | 1.75 in |
Dimension C | 1.812 in |
Dimension B | 1.188 in |
Dimension J | 3.75 in |
Dimension A | 3/4"-16 |
Dimension H | 1.75 in |
Dimension G | 2.875 in |
Shank Thread Length | 1 3/4 in |
Head Width | 0.593 in |
Ball Stud Thread Size | 3/4"-16 |
Overall Length | 3 3/4 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Bore Diameter | 3/4 in |
Ball Stud Center Length | 3 in |
Head Outside Diameter | 1 3/4 in |
Ball Diameter | 1.312 in |
Inner Ring Width | 0.875 in |
Shank Thread Size | 3/4"-16 |
Ball Stud Thread Length | 1 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- CAMPBELL HAUSFELD Overhaul Kit (SK109300AJ)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-3 Cavity (B08-3-A6T)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- Qa1 Plain Bearings