Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, SS, RH, 1/2-20
Mfr # GMR8TS
Zoro # G5671382
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 1/2"-20
- Stud Length 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GMR8TS
- Zoro # G5671382
- UPC # 806990043788
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Stud Length | 1.125 in |
Dimension B | 0.875 in |
Dimension J | 3.094 in |
Dimension G | 2.438 in |
Dimension E | 1.312 in |
Dimension H | 1.5 in |
Dimension C | 1.125 in |
Dimension A | 1/2"-20 |
Overall Length | 3 3/32 in |
Bore Diameter | 1/2 in |
Ball Stud Thread Length | 1 in |
Head Outside Diameter | 1 1/4 in |
Head Width | 0.453 in |
Inner Ring Width | 0.625 in |
Shank Thread Size | 1/2"-20 |
Ball Stud Thread Size | 1/2"-20 |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 1 1/2 in |
Ball Diameter | 0.937 in |
Ball Stud Center Length | 2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Roller Guide Assembly, Speedaire (GGS_83092)
- BESTORQ Banded Cogged Belt, 170 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1700)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- Qa1 Spherical Rod Ends