Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, SS, LH, 5/8-18
Mfr # GML10TS
Zoro # G5705603
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GML10TS
- Zoro # G5705603
- UPC # 806990043818
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension B | 1.0 in |
Dimension G | 2.625 in |
Dimension C | 1.5 in |
Dimension J | 3.375 in |
Dimension A | 5/8"-18 |
Dimension E | 1.5 in |
Dimension H | 1.625 in |
Shank Thread Length | 1 5/8 in |
Ball Stud Center Length | 2 1/2 in |
Inner Ring Width | 0.75 in |
Head Width | 0.484 in |
Ball Stud Thread Size | 5/8"-18 |
Shank Thread Size | 5/8"-18 |
Ball Stud Thread Length | 1 3/8 in |
Head Outside Diameter | 1 1/2 in |
Ball Diameter | 1.125 in |
Overall Length | 3 3/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Bore Diameter | 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- MARATHON MOTORS DDB Motor, 1/3 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2101)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- Qa1 Spherical Rod Ends