Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, SS, LH, 3/4-16
Mfr # GML12TS
Zoro # G5642612
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GML12TS
- Zoro # G5642612
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension B | 1.188 in |
Dimension E | 1.750 in |
Dimension A | 3/4"-16 |
Dimension C | 1.812 in |
Dimension J | 3.750 in |
Dimension H | 1.750 in |
Dimension G | 2.875 in |
Head Width | 0.593 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 1 3/4 in |
Ball Diameter | 1.312 in |
Head Outside Diameter | 1 3/4 in |
Shank Thread Size | 3/4"-16 |
Ball Stud Thread Size | 3/4"-16 |
Ball Stud Thread Length | 1 5/8 in |
Ball Stud Center Length | 3 in |
Inner Ring Width | 0.875 in |
Overall Length | 3 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103835.00)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- Qa1 Plain Bearings