Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, SS, LH, 1/4-28
Mfr # GML4TS
Zoro # G5735956
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Stud Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GML4TS
- Zoro # G5735956
- UPC # 806990043610
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Stud Length | 0.562 in |
Dimension B | 0.469 in |
Dimension H | 1.0 in |
Dimension G | 1.562 in |
Dimension J | 1.937 in |
Dimension C | 0.562 in |
Dimension E | 0.75 in |
Dimension A | 1/4"-28 |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 1 in |
Ball Stud Thread Length | 1/2 in |
Ball Stud Center Length | 1 in |
Bore Diameter | 1/4 in |
Overall Length | 1 15/16 in |
Head Outside Diameter | 3/4 in |
Shank Thread Size | 1/4"-28 |
Inner Ring Width | 0.375 in |
Head Width | 0.25 in |
Ball Stud Thread Size | 1/4"-28 |
Ball Diameter | 0.5 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Condensate Drain WA-2 (WA-2)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- Qa1 Spherical Rod Ends