Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, RH, 5/8-18
Mfr # CMR10S
Zoro # G0104021
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CMR10S
- Zoro # G0104021
- UPC # 806990018434
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension J | 3.375 in |
Dimension E | 1.5 in |
Dimension H | 1.625 in |
Dimension C | 1.5 in |
Dimension B | 1.0 in |
Dimension G | 2.625 in |
Dimension A | 5/8"-18 |
Shank Thread Size | 5/8"-18 |
Head Outside Diameter | 1 1/2 in |
Ball Diameter | 1.125 in |
Head Width | 0.484 in |
Ball Stud Thread Length | 1 3/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 3 3/8 in |
Shank Thread Length | 1 5/8 in |
Ball Stud Thread Size | 5/8"-18 |
Bore Diameter | 5/8 in |
Inner Ring Width | 0.75 in |
Ball Stud Center Length | 2 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 5/16-in. Bore Dia., Right Thread Direction (CF 5)
- Qa1 Plain Bearings