Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, RH, 38mm
Mfr # MCMR16S
Zoro # G5503224
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M16 x 2.0
- Stud Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCMR16S
- Zoro # G5503224
- UPC # 094723357671
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Stud Length | 38 mm |
Dimension N | 21 mm |
Dimension C | 38 mm |
Dimension E | 38 mm |
Dimension H | 40 mm |
Dimension A | M16 x 2.0 |
Dimension J | 85 mm |
Dimension G | 66 mm |
Dimension B | 24 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 28.58 mm |
Inner Ring Width | 21 mm |
Head Width | 12.75 mm |
Shank Thread Length | 40 mm |
Ball Stud Thread Length | 34 mm |
Bore Diameter | 16 mm |
Head Outside Diameter | 38 mm |
Ball Stud Thread Size | M16-2.0 |
Overall Length | 85 mm |
Shank Thread Size | M16-2.0 |
Ball Stud Center Length | 74 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16-2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5205KD (5205KD)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- Qa1 Plain Bearings