Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, RH, 23mm
Mfr # MCMR10S
Zoro # G1921486
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M10 x 1.5
- Stud Length 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCMR10S
- Zoro # G1921486
- UPC # 806990125316
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Stud Length | 23 mm |
Dimension E | 27 mm |
Dimension C | 23 mm |
Dimension J | 61.5 mm |
Dimension H | 29 mm |
Dimension B | 16.5 mm |
Dimension A | M10 x 1.5 |
Dimension G | 48 mm |
Dimension N | 14 mm |
Head Outside Diameter | 27 mm |
Shank Thread Size | M10-1.5 |
Overall Length | 61.5 mm |
Ball Stud Thread Size | M10-1.5 |
Bore Diameter | 10 mm |
Shank Thread Length | 29 mm |
Ball Stud Center Length | 47.88 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 9.5 mm |
Inner Ring Width | 14 mm |
Ball Diameter | 19.05 mm |
Ball Stud Thread Length | 19.5 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10-1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 80Teeth, CastIron (YA80)
- CONTINENTAL CONTITECH 13X1100 AUTO V-BELT (13X1100)
- CAMPBELL HAUSFELD Auto Coupler, 3/8" Female NPT (PA101300AV)
- DYNABRADE Muffler Cap (53686)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- Qa1 Spherical Rod Ends