Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, RH, 5/8-18
Mfr # NMR10S
Zoro # G4426432
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NMR10S
- Zoro # G4426432
- UPC # 806990024503
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension E | 1.5 in |
Dimension H | 1.625 in |
Dimension A | 5/8"-18 |
Dimension G | 2.625 in |
Dimension B | 1.0 in |
Dimension C | 1.5 in |
Dimension J | 3.375 in |
Ball Stud Center Length | 2 1/2 in |
Inner Ring Width | 0.75 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Length | 1 5/8 in |
Ball Stud Thread Length | 1 3/8 in |
Bore Diameter | 5/8 in |
Ball Stud Thread Size | 5/8"-18 |
Head Width | 0.562 in |
Overall Length | 3 3/8 in |
Shank Thread Size | 5/8"-18 |
Ball Diameter | 1.125 in |
Head Outside Diameter | 1 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- Qa1 Plain Bearings