Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, RH, 5/16-24
Mfr # NMR5S
Zoro # G4426353
original price:
$7.40
5% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Stud Length 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NMR5S
- Zoro # G4426353
- UPC # 806990024183
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Stud Length | 0.687 in |
Dimension C | 0.687 in |
Dimension J | 2.313 in |
Dimension A | 5/16"-24 |
Dimension G | 1.875 in |
Dimension B | 0.532 in |
Dimension H | 1.25 in |
Dimension E | 0.875 in |
Ball Stud Thread Length | 9/16 in |
Shank Thread Size | 5/16"-24 |
Ball Stud Thread Size | 5/16"-24 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.344 in |
Inner Ring Width | 0.437 in |
Overall Length | 2 5/16 in |
Head Outside Diameter | 7/8 in |
Shank Thread Length | 1 1/4 in |
Ball Stud Center Length | 1 3/16 in |
Ball Diameter | 0.625 in |
Bore Diameter | 5/16 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dust Protection Plug, 1 In (H8-65M)
- FOSTER Manual Socket, 3/8"FPT, Brass/Steel (4204)
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- Qa1 Plain Bearings