Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, LH, 7/16-20
Mfr # NML7S
Zoro # G4426405
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Stud Length 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NML7S
- Zoro # G4426405
- UPC # 806990024336
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Stud Length | 1.062 in |
Dimension H | 1.375 in |
Dimension B | 0.688 in |
Dimension A | 7/16"-20 |
Dimension E | 1.125 in |
Dimension G | 2.125 in |
Dimension C | 1.062 in |
Dimension J | 2.688 in |
Inner Ring Width | 0.562 in |
Ball Stud Thread Length | 7/8 in |
Ball Diameter | 0.812 in |
Shank Thread Length | 1 3/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.437 in |
Ball Stud Center Length | 1 3/4 in |
Shank Thread Size | 7/16"-20 |
Head Outside Diameter | 1 1/8 in |
Overall Length | 2 11/16 in |
Bore Diameter | 7/16 in |
Ball Stud Thread Size | 7/16"-20 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- D&D 46" Outside Length, 2/3" Top Width, 1 Ribs (B43/5L460)
- POWERFLITE BX48 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (BX48-2)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- Qa1 Plain Bearings