Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, Nylon/PTFE, LH, #10-32
Mfr # NML3S
Zoro # G4426326
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size #10-32
- Stud Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NML3S
- Zoro # G4426326
- UPC # 806990022134
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Stud Length | 0.5 in |
Dimension J | 1.563 in |
Dimension E | 0.625 in |
Dimension H | 0.75 in |
Dimension A | #10-32 in |
Dimension B | 0.5 in |
Dimension C | 0.5 in |
Dimension G | 1.25 in |
Head Width | 0.25 in |
Bore Diameter | 3/16 in |
Shank Thread Size | #10-32 |
Ball Stud Thread Length | 3/8 in |
Shank Thread Length | 3/4 in |
Inner Ring Width | 0.312 in |
Ball Stud Center Length | 1 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 0.437 in |
Ball Stud Thread Size | #10-32 |
Head Outside Diameter | 5/8 in |
Overall Length | 1 9/16 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX97 (BX97)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5601-12-12S)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Precision Greasable Rod End, Steel (KML8Z)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- Qa1 Spherical Rod Ends