Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, LH, 5/8-18
Mfr # CML10S
Zoro # G9077817
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CML10S
- Zoro # G9077817
- UPC # 806990042941
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension B | 1.0 in |
Dimension J | 3.375 in |
Dimension E | 1.5 in |
Dimension A | 5/8"-18 |
Dimension C | 1.5 in |
Dimension H | 1.625 in |
Dimension G | 2.625 in |
Overall Length | 3 3/8 in |
Head Width | 0.484 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Center Length | 2 1/2 in |
Ball Stud Thread Length | 1 3/8 in |
Ball Stud Thread Size | 5/8"-18 |
Shank Thread Length | 1 5/8 in |
Head Outside Diameter | 1 1/2 in |
Ball Diameter | 1.125 in |
Bore Diameter | 5/8 in |
Shank Thread Size | 5/8"-18 |
Inner Ring Width | 0.75 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Motor (1LA7131-2AA60)
- CRUSHPROOF Crushproof CRU-FLT250 2.5 in. Id X 11 Ft. Compact Car Exhaust Hose With Flared End (CRU-FLT250)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4404)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Female Rod End, LH, #10-32 (CFL3)
- MIDWEST FASTENER 12mm-1.75 x 12mm x 62mm x 79mm Coarse Thread Male Heim Joint 2PK (36524)
- Qa1 Plain Bearings