Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, LH, 38mm
Mfr # MCML16S
Zoro # G5517066
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M16 x 2.0
- Stud Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCML16S
- Zoro # G5517066
- UPC # 094723357633
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Stud Length | 38 mm |
Dimension J | 85 mm |
Dimension N | 21 mm |
Dimension E | 38 mm |
Dimension G | 66 mm |
Dimension B | 24 mm |
Dimension C | 38 mm |
Dimension A | M16 x 2.0 |
Dimension H | 40 mm |
Head Outside Diameter | 38 mm |
Bore Diameter | 16 mm |
Overall Length | 85 mm |
Inner Ring Width | 21 mm |
Ball Diameter | 28.58 mm |
Ball Stud Thread Length | 34 mm |
Ball Stud Thread Size | M16-2.0 |
Shank Thread Length | 40 mm |
Head Width | 12.75 mm |
Ball Stud Center Length | 74 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Size | M16-2.0 |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16-2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Hose Reel Mounting, 3/8" x 150 ft. (DHR50150D)
- NTN Closed Endcap, PBT, Fits 35mm (CF35)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M812SD-024-D)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- Qa1 Spherical Rod Ends