Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, LH, 3/8-24
Mfr # CML6S
Zoro # G6088503
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Stud Length 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CML6S
- Zoro # G6088503
- UPC # 806990042071
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Stud Length | 0.906 in |
Dimension E | 1.0 in |
Dimension J | 2.438 in |
Dimension H | 1.25 in |
Dimension C | 0.906 in |
Dimension G | 1.938 in |
Dimension B | 0.656 in |
Dimension A | 3/8"-24 |
Overall Length | 2 7/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.359 in |
Head Outside Diameter | 1 in |
Inner Ring Width | 0.5 in |
Ball Stud Center Length | 1 1/2 in |
Ball Stud Thread Length | 3/4 in |
Bore Diameter | 3/8 in |
Ball Stud Thread Size | 3/8"-24 |
Shank Thread Size | 3/8"-24 |
Ball Diameter | 0.719 in |
Shank Thread Length | 1 1/4 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame (5FTT1)
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.75" OD (944B)
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- Qa1 Spherical Rod Ends