Shop All Spherical Rod Ends
Qa1
Male Stud Rod End, LH, 3/4-16
Mfr # CML12S
Zoro # G5773826
product price: $12.85
/ea
$12.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CML12S
- Zoro # G5773826
- UPC # 806990043177
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension G | 2.875 in |
Dimension C | 1.812 in |
Dimension H | 1.75 in |
Dimension E | 1.75 in |
Dimension B | 1.188 in |
Dimension J | 3.75 in |
Dimension A | 3/4"-16 |
Shank Thread Length | 1 3/4 in |
Overall Length | 3 3/4 in |
Bore Diameter | 3/4 in |
Ball Stud Thread Size | 3/4"-16 |
Ball Stud Thread Length | 1 5/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Center Length | 3 in |
Inner Ring Width | 0.875 in |
Head Width | 0.593 in |
Shank Thread Size | 3/4"-16 |
Head Outside Diameter | 1 3/4 in |
Ball Diameter | 1.312 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Commercial Greaseable Rod End, Steel (CML10Z)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- Qa1 Plain Bearings