Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, LH, 28.5mm
Mfr # MCML12S
Zoro # G9539555
original price:
$8.95
5% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M12 x 1.75
- Stud Length 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCML12S
- Zoro # G9539555
- UPC # 806990125255
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Stud Length | 28.5mm |
Dimension J | 69mm |
Dimension G | 54mm |
Dimension B | 19.5mm |
Dimension A | M12 x 1.75 |
Dimension E | 30mm |
Dimension H | 33mm |
Dimension C | 28.5mm |
Dimension N | 16mm |
Ball Stud Center Length | 57.38 mm |
Head Width | 10.75 mm |
Ball Stud Thread Length | 24.5 mm |
Shank Thread Length | 33 mm |
Ball Stud Thread Size | M12-1.75 |
Head Outside Diameter | 30 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Inner Ring Width | 16 mm |
Ball Diameter | 22.23 mm |
Bore Diameter | 12 mm |
Shank Thread Size | M12-1.75 |
Overall Length | 69 mm |
Description
Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12-1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.75, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- INGERSOLL-RAND V-Belt (39158324)
- SPEEDAIRE Hose Stopper (42PC91)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- Qa1 Plain Bearings