Shop All Spherical Rod Ends
Qa1
Male Stud, Rod End, LH, 23mm
Mfr # MCML10S
Zoro # G1921477
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M10 x 1.5
- Stud Length 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCML10S
- Zoro # G1921477
- UPC # 806990125248
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Stud Length | 23 mm |
Dimension E | 27 mm |
Dimension C | 23 mm |
Dimension A | M10 x 1.5 |
Dimension N | 14 mm |
Dimension B | 16.5 mm |
Dimension G | 48 mm |
Dimension J | 61.5 mm |
Dimension H | 29 mm |
Shank Thread Length | 29 mm |
Ball Stud Thread Size | M10-1.5 |
Head Width | 9.5 mm |
Overall Length | 61.5 mm |
Shank Thread Size | M10-1.5 |
Inner Ring Width | 14 mm |
Bore Diameter | 10 mm |
Ball Diameter | 19.05 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Center Length | 47.88 mm |
Ball Stud Thread Length | 19.5 mm |
Head Outside Diameter | 27 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10-1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 20mm (800 8M 20)
- GATES Synchro-Power Polyurethane Belts, T10-720-25 (T10-720-25)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- QA1 Female Rod End, LH, #10-32 (CFL3)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- MIDWEST FASTENER 12mm-1.75 x 54mm Coarse Thread Female Heim Joint 2PK (36544)
- Qa1 Spherical Rod Ends