Shop All Rod Ends
Qa1
Male Stud, Rod End, LH, 14mm
Mfr # MCML6S
Zoro # G4729754
original price:
$5.45
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6 x 1.0
- Max. Angular Misalignment 23 Degrees
- Dimension H 22 mm
- Static Radial Load 7,296 N
- Bearings 52100 Steel Spherical Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 x 1.0 |
Dimension H | 22 mm |
Stud Length | 14 mm |
Dimension J | 45.5 mm |
Dimension B | 10 mm |
Dimension A | M6 x 1.0 |
Dimension N | 9 mm |
Dimension E | 19 mm |
Dimension C | 14 mm |
Dimension G | 36 mm |
Bore Diameter | 6 mm |
Ball Stud Thread Size | M6-1.0 |
Head Width | 6.25 mm |
Head Outside Diameter | 19 mm |
Inner Ring Width | 9 mm |
Ball Diameter | 12.7 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 45.5 mm |
Ball Stud Center Length | 29.76 mm |
Shank Thread Size | M6-1.0 |
Shank Thread Length | 22 mm |
Ball Stud Thread Length | 11 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 29.76 mm, Ball Stud Thread Length 11 mm, Ball Stud Thread Size M6-1.0, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-4)
- FOREVERBOLT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1032P50)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK (U07415.031.0250)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH-UNF)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg (SWB-01SS)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (12J-SS)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (4E)
- J.W. WINCO Swing Bolt, Steel, Blackened, M6 Thrd Sz, 32 mm Thrd Lg (6N50G28)
- Qa1 Rod Ends