Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, RH, 8/8.065mm
Mfr # MGMR8T
Zoro # G5657522
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M8 x 1.25
- Inside Dia. 8/8.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGMR8T
- Zoro # G5657522
- UPC # 806990069788
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 x 1.25 |
Inside Dia. | 8/8.065mm |
Dimension E | 22.25 mm |
Dimension N | 12 mm |
Dimension AA | 8/8.065mm |
Dimension G | 42 mm |
Dimension A | M8 x 1.25 |
Dimension J | 53.125 mm |
Dimension H | 25 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Head Width | 8 mm |
Ball Diameter | 15.88 mm |
Overall Length | 53.1 mm |
Shank Thread Length | 25 mm |
Inner Ring Width | 12 mm |
Head Outside Diameter | 22.25 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- Qa1 Spherical Rod Ends