Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, RH, 5/5.065mm
Mfr # MGMR5T
Zoro # G5551856
product price: $14.89
/ea
Not eligible for select promotions
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M5 x 0.8
- Inside Dia. 5/5.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGMR5T
- Zoro # G5551856
- UPC # 094723357848
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Inside Dia. | 5/5.065mm |
Dimension A | M5 x 0.8 |
Dimension G | 33 mm |
Dimension AA | 5/5.065mm |
Dimension E | 16 mm |
Dimension H | 20 mm |
Dimension N | 8 mm |
Dimension J | 41 mm |
Shank Thread Size | M5-0.08 |
Ball Diameter | 11.1 mm |
Shank Thread Length | 20 mm |
Overall Length | 41 mm |
Head Width | 5.75 mm |
Bore Diameter | 5 mm |
Head Outside Diameter | 16 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Inner Ring Width | 8 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5-0.08, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- CAMOZZI Unidirectional Flow Controllers Series Pscu (PSCU 604-1/8-6)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7458)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Female, Rod End, RH, 5/5.065mm (MCFR5)
- Qa1 Plain Bearings