Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, RH, 14/14.065mm
Mfr # MGMR14T
Zoro # G5761402
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M14 x 2.0
- Inside Dia. 14/14.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGMR14T
- Zoro # G5761402
- UPC # 806990069665
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Inside Dia. | 14/14.065mm |
Dimension E | 34.75 mm |
Dimension AA | 14/14.065mm |
Dimension A | M14 x 2.0 |
Dimension G | 60 mm |
Dimension N | 19 mm |
Dimension J | 77.375 mm |
Dimension H | 36 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 25.4 mm |
Head Width | 12.25 mm |
Shank Thread Length | 36 mm |
Inner Ring Width | 19 mm |
Overall Length | 77.4 mm |
Head Outside Diameter | 34.75 mm |
Shank Thread Size | M14-2.0 |
Bore Diameter | 14 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 19 mm, Maximum Ball Swivel 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H3C)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- SEALMASTER TRE 3-Piece General Purpose Precision Rod End Bearing, 5/8 in Bore, 1-1/2 in OD, 8050 lb Static Load (1401000000)
- Qa1 Plain Bearings